GE Lighting Q1500T3/CL-240 T3 R7s Recessed Single Contact | Graybar Store
GE Lighting - T3 R7s Recessed Single Contact - Q1500T3/CL-240
+ / - Hover over image to Zoom
Other Views

    T3 R7s Recessed Single Contact

    Manufacturer: GE Lighting
    Manufacturer #: Q1500T3/CL-240
    SKU: 88112495
    $16.93
    Checking Pricing
         
    Wattage:1500
    Rated Life (Hour):2000
    Initial Lumens:32000
    Color Temperature (Kelvin):3050
    Alternate Manufacturer Part No.:23830
    Voltage Rating:120
    Length:10.06 cm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q1500T3/CL-240
    • Alternate Manufacturer Part No. 23830
    • Base Type R7s
    • Brand Quartzline
    • Bulb Shape T3
    • Color Temperature (Kelvin) 3050
    Product Overview:
    Halogen 1500W T3 lamp with R7s base, color temperature 3050K, 2000 rated life hours, initial lumens 32000 for use in outdoor carriage and post lights.
    • Filament Type C-8
    • Clear Bulb Finish