GE Lighting Quartzline® Halogen Lamp, T3, R7s Base | Graybar Store
GE Lighting - Quartzline® Halogen Lamp, T3, R7s Base
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen Lamp, T3, R7s Base

    Manufacturer: GE Lighting
         

    T3 Quartzline® halogen lamp has a recessed single contact base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type R7s
    • Brand Quartzline
    • Bulb Shape T3
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Voltage Rating
    Length
    Price
    Q1500T3/CL-240
    88112495
    1500
    2000
    32000
    3050
    23830
    120
    10.06 cm
    $
    16
    .93
    /
    EA
    88112495
    Wattage
    1500
    Rated Life (Hour)
    2000
    Initial Lumens
    32000
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    23830
    Voltage Rating
    120
    Length
    10.06 cm
    $
    16
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q150T3/CL/CD 5PK
    89089394
    150
    1500
    2400
    2950
    19378
    120
    3.13 in.
    $
    52
    .90
    5 Ea
    /
    Package
    89089394
    Wattage
    150
    Rated Life (Hour)
    1500
    Initial Lumens
    2400
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    19378
    Voltage Rating
    120
    Length
    3.13 in.
    $
    52
    .90
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q150T3/117/CL/CD
    98307605
    150
    1500
    2400
    2950
    27449
    120
    4.69 in.
    $
    21
    .08
    /
    EA
    98307605
    Wattage
    150
    Rated Life (Hour)
    1500
    Initial Lumens
    2400
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    27449
    Voltage Rating
    120
    Length
    4.69 in.
    $
    21
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q1000T3/CL-6PK-240
    88112311
    1000
    2000
    21500
    3050
    43712
    240
    10.06 in.
    $
    45
    .72
    /
    EA
    88112311
    Wattage
    1000
    Rated Life (Hour)
    2000
    Initial Lumens
    21500
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    43712
    Voltage Rating
    240
    Length
    10.06 in.
    $
    45
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q1500T3/CL-12PK-208
    88112324
    1500
    2000
    33000
    3050
    23828
    208
    10.06 cm
    $
    19
    .95
    /
    EA
    88112324
    Wattage
    1500
    Rated Life (Hour)
    2000
    Initial Lumens
    33000
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    23828
    Voltage Rating
    208
    Length
    10.06 cm
    $
    19
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q100T3/CL/CD 5PK
    93145782
    100
    1500
    1650
    2950
    22489
    120
    3.13 in.
    $
    11
    .96
    /
    EA
    93145782
    Wattage
    100
    Rated Life (Hour)
    1500
    Initial Lumens
    1650
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    22489
    Voltage Rating
    120
    Length
    3.13 in.
    $
    11
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q1500T3/CL-277
    88112496
    1500
    2000
    34400
    3050
    23832
    277
    10.06 in.
    $
    18
    .25
    /
    EA
    88112496
    Wattage
    1500
    Rated Life (Hour)
    2000
    Initial Lumens
    34400
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    23832
    Voltage Rating
    277
    Length
    10.06 in.
    $
    18
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112495 SKU, 88112495 ANALYTICS...
    Initial Lumens
    32000
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    23830
    Voltage Rating
    120
    Length
    10.06 cm
    Price
    $
    16
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089394 SKU, 89089394 ANALYTICS...
    Initial Lumens
    2400
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    19378
    Voltage Rating
    120
    Length
    3.13 in.
    Price
    $
    52
    .90
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98307605 SKU, 98307605 ANALYTICS...
    Initial Lumens
    2400
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    27449
    Voltage Rating
    120
    Length
    4.69 in.
    Price
    $
    21
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112311 SKU, 88112311 ANALYTICS...
    Initial Lumens
    21500
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    43712
    Voltage Rating
    240
    Length
    10.06 in.
    Price
    $
    45
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112324 SKU, 88112324 ANALYTICS...
    Initial Lumens
    33000
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    23828
    Voltage Rating
    208
    Length
    10.06 cm
    Price
    $
    19
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145782 SKU, 93145782 ANALYTICS...
    Initial Lumens
    1650
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    22489
    Voltage Rating
    120
    Length
    3.13 in.
    Price
    $
    11
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112496 SKU, 88112496 ANALYTICS...
    Initial Lumens
    34400
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    23832
    Voltage Rating
    277
    Length
    10.06 in.
    Price
    $
    18
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available