GE Lighting Q20T3/LAND-CD2 T3 Halogen Landscape Light, 20W | Graybar Store
GE Lighting - T3 Halogen Landscape Light, 20W - Q20T3/LAND-CD2
+ / - Hover over image to Zoom
Other Views

    T3 Halogen Landscape Light, 20W

    Manufacturer: GE Lighting
    Manufacturer #: Q20T3/LAND-CD2
    SKU: 25141205
    $24.43
    Checking Pricing
         
    Alternate Manufacturer Part No.:71495
    Wattage:20
    Voltage Rating:12
    Rated Life (Hour):2000
    Initial Lumens:350
    Color Temperature (Kelvin):2750
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20T3/LAND-CD2
    • Alternate Manufacturer Part No. 71495
    • Base Type G4
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2750
    Product Overview:
    Halogen 20W T3 lamp with 2-Pin base and 2000 rated life hours for use on landscape lighting applications.