Pentair Hoffman ATC36R366 Type 3R T3-Box Telephone Cabinet, Galvanized Steel, Single Door, 36 x 36 x 6 in. | Graybar Store
Pentair Hoffman - Type 3R T3-Box Telephone Cabinet, Galvanized Steel, Single Door, 36 x 36 x 6 in. - ATC36R366
+ / - Hover over image to Zoom
Other Views

    Type 3R T3-Box Telephone Cabinet, Galvanized Steel, Single Door, 36 x 36 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ATC36R366
    SKU: 25153121
    $591.63
    Checking Pricing
         
    Height (Inches):36 in.
    Width (Inches):36 in.
    Material:Steel
    Color:Grey
    Size:33.00 L x 33.00 H (panel size) in
    Contact Operation:Standard
    Mounting Type:Cabinet Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ATC36R366
    • Color Grey
    • Size 33.00 L x 33.00 H (panel size) in
    • Contact Operation Standard
    • Height (Inches) 36 in.
    • Mounting Type Cabinet Mount
    • NEMA Ratings NEMA 3R
    • Width (Inches) 36 in.
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® T3-Box Telephone Cabinet, Steel, Size: 33.00 L x 33.00 H (panel size) in, Gray, Cabinet Mount, NEMA Ratings: 3R