Milwaukee Tool 48-32-4436 T25 x 1 Shockwave™ Torx® Insert Bit | Graybar Store
Milwaukee Tool - T25 x 1 Shockwave™ Torx® Insert Bit - 48-32-4436
+ / - Hover over image to Zoom
Other Views

    T25 x 1 Shockwave™ Torx® Insert Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4436
    SKU: 25523861
    $1.78
    Checking Pricing
         
    Size:T25
    Overall Length (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4436
    • Size T25
    • Materials Heat Treated Steel
    • Overall Length (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    T25 Shockwave™ Torx® insert bit is 1 inch long. Bits come in a package of 2.