GE Lighting Q250T3/CL-6PK T2.5 Recessed Single Contact, R7sBase, 250W, 120V | Graybar Store
GE Lighting - T2.5 Recessed Single Contact, R7sBase, 250W, 120V - Q250T3/CL-6PK
+ / - Hover over image to Zoom
Other Views

    T2.5 Recessed Single Contact, R7sBase, 250W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: Q250T3/CL-6PK
    SKU: 90045511
    $9.89
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):1500
    Initial Lumens:4000
    Color Temperature (Kelvin):2950
    Packaging:144 Per Case
    Voltage Rating:120
    Alternate Manufacturer Part No.:22865
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q250T3/CL-6PK
    • Alternate Manufacturer Part No. 22865
    • Base Type R7s
    • Bulb Shape T2.5
    • Color Temperature (Kelvin) 2950
    • Initial Lumens 4000
    • Rated Life (Hour) 1500
    Product Overview:
    Halogen 250W T2.5 lamp with R7s base, color temperature 2950K, 1500 rated life hours, initial lumens 4000 for motion sensing and security applications.
    • Filament Type C-8
    • Maximum Overall Length 3.13 Inch
    • Light Center Length 1.25 Inch