GE Lighting Q300T3/CL/CD 5PK T2.5 Recessed Single Contact | Graybar Store
GE Lighting - T2.5 Recessed Single Contact - Q300T3/CL/CD 5PK
+ / - Hover over image to Zoom
Other Views

    T2.5 Recessed Single Contact

    Manufacturer: GE Lighting
    Manufacturer #: Q300T3/CL/CD 5PK
    SKU: 89089395
    $101.50
    Checking Pricing
         
    Wattage:300
    Rated Life (Hour):2000
    Initial Lumens:5950
    Color Temperature (Kelvin):2950
    Packaging:60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q300T3/CL/CD 5PK
    • Base Type R7s
    • Bulb Shape T2.5
    • Color Temperature (Kelvin) 2950
    • Initial Lumens 5950
    Product Overview:
    Halogen 300W T3 lamp with R7s base, color temperature 2950K, 2000 rated life hours, initial lumens 5950 for motion sensing and security applications.
    • Filament Type C-8
    • Maximum Overall Length 4.7 Inch
    • Light Center Length 2.25 Inch
    • Alternate Part Number : 19379