GE Lighting Q500T3/CL-125 T2.5 Recessed Single Contact | Graybar Store
GE Lighting - T2.5 Recessed Single Contact - Q500T3/CL-125
+ / - Hover over image to Zoom
Other Views

    T2.5 Recessed Single Contact

    Manufacturer: GE Lighting
    Manufacturer #: Q500T3/CL-125
    SKU: 88112498
    $7.94
    Checking Pricing
         
    Wattage:500
    Rated Life (Hour):2000
    Initial Lumens:10550
    Color Temperature (Kelvin):3000
    Packaging:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q500T3/CL-125
    • Base Type R7s
    • Bulb Shape T2.5
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 10550
    • Rated Life (Hour) 2000
    Product Overview:
    Quartzline® T2.5 500W halogen lamp with R7s base, color temperature 3000K, 2000 rated life hours, initial lumens 10550 for stage and studio lighting applications.
    • Filament Type C-8
    • Maximum Overall Length 4.7 Inch
    • Light Center Length 2.25 Inch
    • Alternate Part Number : 23733