GE Lighting Q500T3/CL/6-12PK T2.5 Recessed Single Contact, 500W | Graybar Store
GE Lighting - T2.5 Recessed Single Contact, 500W - Q500T3/CL/6-12PK
+ / - Hover over image to Zoom
Other Views

    T2.5 Recessed Single Contact, 500W

    Manufacturer: GE Lighting
    Manufacturer #: Q500T3/CL/6-12PK
    SKU: 88112378
    $38.92
    Checking Pricing
         
    Wattage:500
    Rated Life (Hour):1500
    Initial Lumens:10950
    Color Temperature (Kelvin):3000
    Packaging:144 Per Case
    Voltage Rating:120
    Alternate Manufacturer Part No.:23744
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q500T3/CL/6-12PK
    • Alternate Manufacturer Part No. 23744
    • Base Type R7s
    • Bulb Shape T2.5
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 10950
    Product Overview:
    GE Quartzline® T2.5 stage and studio lamp with 1500 rated life hours.