L. H. Dottie ARWT25 T25 Multi Purpose Wire Tacker | Graybar Store
L. H. Dottie - T25 Multi Purpose Wire Tacker - ARWT25
+ / - Hover over image to Zoom
Other Views

    T25 Multi Purpose Wire Tacker

    Manufacturer: L. H. Dottie
    Manufacturer #: ARWT25
    SKU: 25364180
    $125.20
    Checking Pricing
         
    Use With:T25 Staples (256, 257, 259)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ARWT25
    • Materials Steel
    • Use With T25 Staples (256, 257, 259)
    • SAP Material Type ZSTD
    Product Overview:
    T25™ Multi purpose wire tacker for low voltage wire up to 1/4 in. dia. Steel construction with chrome finish.
    • All Steel Construction
    • Grooved Driving Blade
    • Jam-Resistant Mechanism
    • Short-Span Easy-Compression Handle
    • Chrome Finish Resists Wear and Tear
    • Grooved Guide Ensures Consistent Stapling
    • For Low-Voltage Wire Up to 1/4 in. Diameter