GE Lighting TEL/120PSB-UNIT-120 T2 120V Miniature Lamp | Graybar Store
GE Lighting - T2 120V Miniature Lamp - TEL/120PSB-UNIT-120
+ / - Hover over image to Zoom
Other Views

    T2 120V Miniature Lamp

    Manufacturer: GE Lighting
    Manufacturer #: TEL/120PSB-UNIT-120
    SKU: 88112582
    $2.89
    Checking Pricing
         
    Wattage:3
    Rated Life (Hour):7500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # TEL/120PSB-UNIT-120
    • Base Type Tel. Slide No. 5
    • Bulb Shape T2
    • Rated Life (Hour) 7500
    Product Overview:
    T2 low voltage 3W telephone indicator lamp with 7,500 rated life hours.
    • Miniature-T and TL shape
    • Tel. slide No 5 base
    • Atmosphere: Vacuum
    • Filament: CC-7A