Intermatic T1975ER T1900 and T1970 Series Mechanical Time Switches | Graybar Store
Intermatic - T1900 and T1970 Series Mechanical Time Switches - T1975ER
+ / - Hover over image to Zoom
Other Views

    T1900 and T1970 Series Mechanical Time Switches

    Manufacturer: Intermatic
    Manufacturer #: T1975ER
    SKU: 92094044
    $324.84
    Checking Pricing
         
    Voltage (Volts):480
    Switch Type:SPDT
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T1975ER
    • Color Steel
    • Voltage (Volts) 480
    • NEMA Ratings 1
    • Switch Type SPDT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R - Steel Case 480 V SPDT With 7 Day Skipper