Intermatic T171CR T170 Series Mechanical Timer | Graybar Store
Intermatic - T170 Series Mechanical Timer - T171CR
+ / - Hover over image to Zoom
Other Views

    T170 Series Mechanical Timer

    Manufacturer: Intermatic
    Manufacturer #: T171CR
    SKU: 88138722
    $672.08
    Checking Pricing
         
    Voltage (Volts):125
    Switch Type:SPST
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T171CR
    • Color Steel
    • Voltage (Volts) 125
    • NEMA Ratings 3R
    • Switch Type SPST
    • Country of Origin FR - France
    Product Overview:
    NEMA 3R Steel Case 125 V SPST