Intermatic Mechanical Time Switch 3R | Graybar Store
Intermatic - Mechanical Time Switch 3R
+ / - Hover over image to Zoom
Other Views

    Mechanical Time Switch 3R

    Manufacturer: Intermatic
         

    The T171 Mechanical 24-Hour Time Switches are designed for commercial, industrial and residential applications. The Skipper feature enables users to omit operation on selected day(s) of the week.

    • Manufacturer Intermatic
    • NEMA Ratings 3R
    Select Filter Options Below ( 1 items found )
    Voltage (Volts):125
    Switch Type:SPST
    Color:Steel
    Mfg Part #
    SKU
    Voltage (Volts)
    Switch Type
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    Amps
    Price
    T171CR
    88138722
    125
    SPST
    Steel
    $
    672
    .08
    /
    EA
    88138722
    Voltage (Volts)
    125
    Switch Type
    SPST
    Time Cycle
    Enclosure Type (Nema)
    Color
    Steel
    Clock Motor Voltage
    Use With
    HP Rating
    Amps
    $
    672
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138722 SKU, 88138722 ANALYTICS...
    Time Cycle
    Enclosure Type (Nema)
    Color
    Steel
    Clock Motor Voltage
    Use With
    HP Rating
    Amps
    Price
    $
    672
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available