Panduit TB130IW6 T130 Power Rated Multi-Channel Raceway Base, Off-White | Graybar Store
Panduit - T130 Power Rated Multi-Channel Raceway Base, Off-White - TB130IW6
+ / - Hover over image to Zoom
Other Views

    T130 Power Rated Multi-Channel Raceway Base, Off-White

    Manufacturer: Panduit
    Manufacturer #: TB130IW6
    SKU: 95026685
    $10.91
    Checking Pricing
         
    Length:6 ft.
    Color / Finish:Ivory
    Dimensions (Inches):5 in. W X 2.5 in. Deep
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TB130IW6
    • Color / Finish Ivory
    • Dimensions (Inches) 5 in. W X 2.5 in. Deep
    • Length 6 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Off-White, 6ft. Surface raceway base (5 in. W X 2.5 in. Deep)