GE Lighting F72T12/CW/CVG T12 Slimline Instant Start Lamp, 55W | Graybar Store
GE Lighting - T12 Slimline Instant Start Lamp, 55W - F72T12/CW/CVG
+ / - Hover over image to Zoom
Other Views

    T12 Slimline Instant Start Lamp, 55W

    Manufacturer: GE Lighting
    Manufacturer #: F72T12/CW/CVG
    SKU: 22049850
    $25.63
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:55
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:47355
    Initial/Mean Lumens:4365/4015
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12/CW/CVG
    • Alternate Manufacturer Part No. 47355
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White 72 in. covRguard® T12 fluorescent lamp, shatter-resistant with 12000 rated life hours.