GE Lighting T12 Rapid Start High Output 7 ft | Graybar Store
GE Lighting - T12 Rapid Start High Output 7 ft
+ / - Hover over image to Zoom
Other Views

    T12 Rapid Start High Output 7 ft

    Manufacturer: GE Lighting
         

    T12 high ouput rapid start 7 ft. fluorescent lamp with recessed double contact base for general purpose use.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type R17d
    • Bulb Shape T12
    • Length (Inch) 84
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Price
    F84T12CW/HO 15PK
    88111998
    100
    12000
    7700/6700
    4100
    $
    12
    .24
    /
    EA
    88111998
    Wattage
    100
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    7700/6700
    Color Temperature (Kelvin)
    4100
    $
    12
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F84T12D/HO 15PK
    88112000
    100
    12000
    6500/5660
    6500
    $
    16
    .82
    /
    EA
    88112000
    Wattage
    100
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    6500/5660
    Color Temperature (Kelvin)
    6500
    $
    16
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111998 SKU, 88111998 ANALYTICS...
    Initial/Mean Lumens
    7700/6700
    Color Temperature (Kelvin)
    4100
    Price
    $
    12
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112000 SKU, 88112000 ANALYTICS...
    Initial/Mean Lumens
    6500/5660
    Color Temperature (Kelvin)
    6500
    Price
    $
    16
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available