GE Lighting T12 Rapid Start High Output 64 in. | Graybar Store
GE Lighting - T12 Rapid Start High Output 64 in.
+ / - Hover over image to Zoom
Other Views

    T12 Rapid Start High Output 64 in.

    Manufacturer: GE Lighting
         

    T12 high ouput rapid start 64 in. fluorescent lamp with recessed double contact base for general purpose use.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type R17d
    • Length (Inch) 64
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F64T12CW/HO 15PK
    93145752
    12000
    80
    4100
    23083
    5600/4870
    $
    11
    .86
    /
    EA
    93145752
    Rated Life (Hour)
    12000
    Wattage
    80
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    23083
    Initial/Mean Lumens
    5600/4870
    $
    11
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F64T12/D/HO 15PK
    93145754
    12000
    80
    6500
    23087
    4750/4130
    $
    14
    .99
    /
    EA
    93145754
    Rated Life (Hour)
    12000
    Wattage
    80
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    23087
    Initial/Mean Lumens
    4750/4130
    $
    14
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145752 SKU, 93145752 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    23083
    Initial/Mean Lumens
    5600/4870
    Price
    $
    11
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145754 SKU, 93145754 ANALYTICS...
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    23087
    Initial/Mean Lumens
    4750/4130
    Price
    $
    14
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available