GE Lighting F72T12CW/HO 15PK T12 Rapid Start High Output 6 ft | Graybar Store
GE Lighting - T12 Rapid Start High Output 6 ft - F72T12CW/HO 15PK
+ / - Hover over image to Zoom
Other Views

    T12 Rapid Start High Output 6 ft

    Manufacturer: GE Lighting
    Manufacturer #: F72T12CW/HO 15PK
    SKU: 88111970
    $10.58
    Checking Pricing
         
    Wattage:85
    Rated Life (Hour):12000
    Initial/Mean Lumens:6350/5520
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12CW/HO 15PK
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 6350/5520
    Product Overview:
    Cool white 85W T12 linear fluorescent lamp with R17d base, color temperature 4100K, 12000 rated life hours, Initial/mean lumens 6350/5520 for full wattage applications.
    • CRI 60
    • Minimum starting temperature: -20°F
    • Alternate Part Number: 13697