GE Lighting F60T12/CWHO 15PK T12 Rapid Start High Output 5 ft | Graybar Store
GE Lighting - T12 Rapid Start High Output 5 ft - F60T12/CWHO 15PK
+ / - Hover over image to Zoom
Other Views

    T12 Rapid Start High Output 5 ft

    Manufacturer: GE Lighting
    Manufacturer #: F60T12/CWHO 15PK
    SKU: 93145758
    $11.95
    Checking Pricing
         
    Wattage:75
    Rated Life (Hour):12000
    Initial/Mean Lumens:5150/4480
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:23075
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F60T12/CWHO 15PK
    • Alternate Manufacturer Part No. 23075
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 5150/4480
    Product Overview:
    Cool white 75W T12 linear fluorescent lamp with R17d base, color temperature 4100K, 12000 rated life hours, Initial/mean lumens 5150/4480 for full wattage applications.
    • CRI 60
    • Minimum starting temperature: -20°F
    • Alternate Part Number: 23075