GE Lighting T12 Rapid Start High Output 5 ft | Graybar Store
GE Lighting - T12 Rapid Start High Output 5 ft
+ / - Hover over image to Zoom
Other Views

    T12 Rapid Start High Output 5 ft

    Manufacturer: GE Lighting
         

    T12 high ouput rapid start 5 ft. fluorescent lamp with recessed double contact base for general purpose use.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type R17d
    • Bulb Shape T12
    • Length (Inch) 60
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    F60T12/CWHO 15PK
    93145758
    75
    12000
    5150/4480
    4100
    23075
    $
    11
    .95
    /
    EA
    93145758
    Wattage
    75
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    5150/4480
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    23075
    $
    11
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F60T12/D/HO 15PK
    93145760
    75
    12000
    4400/3830
    6500
    23077
    $
    14
    .85
    /
    EA
    93145760
    Wattage
    75
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    4400/3830
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    23077
    $
    14
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145758 SKU, 93145758 ANALYTICS...
    Initial/Mean Lumens
    5150/4480
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    23075
    Price
    $
    11
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145760 SKU, 93145760 ANALYTICS...
    Initial/Mean Lumens
    4400/3830
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    23077
    Price
    $
    14
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available