GE Lighting F35/CX41/U3/WM T12 MOD-U-LINE 35W 4100K 6IN | Graybar Store
GE Lighting - T12 MOD-U-LINE 35W 4100K 6IN - F35/CX41/U3/WM
+ / - Hover over image to Zoom
Other Views

    T12 MOD-U-LINE 35W 4100K 6IN

    Manufacturer: GE Lighting
    Manufacturer #: F35/CX41/U3/WM
    SKU: 25438086
    $23.91
    Checking Pricing
         
    Rated Life (Hour):14000
    Wattage:35
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:66854
    Initial/Mean Lumens:2300/2185
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F35/CX41/U3/WM
    • Alternate Manufacturer Part No. 66854
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2300/2185
    Product Overview:
    F35/CX41/U3/WM-CIRCLEVILLE C AND I SKUS IN PULP T