GE Lighting F96T12/CW/WM/ECO T12 Instant Start Watt-Miser® Ecolux® 8 ft. | Graybar Store
GE Lighting - T12 Instant Start Watt-Miser® Ecolux® 8 ft. - F96T12/CW/WM/ECO
+ / - Hover over image to Zoom
Other Views

    T12 Instant Start Watt-Miser® Ecolux® 8 ft.

    Manufacturer: GE Lighting
    Manufacturer #: F96T12/CW/WM/ECO
    SKU: 97218645
    $6.46
    Checking Pricing
         
    Wattage:60
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:5500/5060
    Rated Life (Hour):12000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12/CW/WM/ECO
    • Base Type Single Pin Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 5500/5060
    • Length (Inch) 96
    • Rated Life (Hour) 12000
    • Wattage 60
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Cool white Ecolux® Watt-Miser® 60W T12 linear fluorescent lamp with Fa8 single pin base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 5500/5060 for energy savings use.
    • Rated Life 12000 Hours
    • Initial Lumens 5500
    • Mean Lumens 5060
    • Color Temperature 4100K
    • Energy Savings
    • Reduced Wattage
    • Alternate Part Number: 27186