GE Lighting T12 Instant Start, covRguard® | Graybar Store
GE Lighting - T12 Instant Start, covRguard®
+ / - Hover over image to Zoom
Other Views

    T12 Instant Start, covRguard®

    Manufacturer: GE Lighting
         

    T12 instant start fluorescent lamp with single pin base and covRguard® protection for general purpose use.

    • Manufacturer GE Lighting
    • Base Type Fa8
    • Bulb Shape T12
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    Price
    F72T12/CW/CVG
    22049850
    12000
    55
    4100
    47355
    4365/4015
    72 in.
    $
    25
    .63
    /
    EA
    22049850
    Rated Life (Hour)
    12000
    Wattage
    55
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    47355
    Initial/Mean Lumens
    4365/4015
    Length
    72 in.
    $
    25
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F60T12CW/CVG
    99426334
    12000
    50
    4100
    41147
    3490/3210
    60 in.
    $
    22
    .40
    /
    EA
    99426334
    Rated Life (Hour)
    12000
    Wattage
    50
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    41147
    Initial/Mean Lumens
    3490/3210
    Length
    60 in.
    $
    22
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22049850 SKU, 22049850 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    47355
    Initial/Mean Lumens
    4365/4015
    Length
    72 in.
    Price
    $
    25
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426334 SKU, 99426334 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    41147
    Initial/Mean Lumens
    3490/3210
    Length
    60 in.
    Price
    $
    22
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available