GE Lighting F48T12/CW T12 Instant Start | Graybar Store
GE Lighting - T12 Instant Start - F48T12/CW
+ / - Hover over image to Zoom
Other Views

    T12 Instant Start

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/CW
    SKU: 88111895
    $10.16
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):9000
    Initial/Mean Lumens:2875/2650
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10748
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/CW
    • Alternate Manufacturer Part No. 10748
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2875/2650
    Product Overview:
    Cool white 40W T12 linear fluorescent lamp with Fa8 base, color temperature 4100K, 9000 rated life hours, initial/mean lumens 2875/2650 for full wattage applications.
    • CRI 60
    • Minimum starting temperature: -20°F