GE Lighting T12 Instant Start | Graybar Store
GE Lighting - T12 Instant Start
+ / - Hover over image to Zoom
Other Views

    T12 Instant Start

    Manufacturer: GE Lighting
         

    T12 instant start fluorescent lamp with single pin base for general purpose use.

    • Manufacturer GE Lighting
    • Base Type Fa8
    • Bulb Shape T12
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Length
    Price
    F48T12/CW
    88111895
    40
    9000
    2875/2650
    4100
    10748
    48 in.
    $
    10
    .16
    /
    EA
    88111895
    Wattage
    40
    Rated Life (Hour)
    9000
    Initial/Mean Lumens
    2875/2650
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10748
    Length
    48 in.
    $
    10
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F42T12/CW
    88111879
    35
    7500
    2400/2210
    4100
    10735
    42 in.
    $
    9
    .78
    /
    EA
    88111879
    Wattage
    35
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    2400/2210
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10735
    Length
    42 in.
    $
    9
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F64T12/CW15PK
    93145751
    50
    10000
    3850/3540
    4100
    23082
    64 in.
    $
    13
    .85
    /
    EA
    93145751
    Wattage
    50
    Rated Life (Hour)
    10000
    Initial/Mean Lumens
    3850/3540
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    23082
    Length
    64 in.
    $
    13
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F60T12/CW 15PK
    93145757
    50
    12000
    3600/3310
    4100
    23073
    60 in.
    $
    12
    .74
    /
    EA
    93145757
    Wattage
    50
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    3600/3310
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    23073
    Length
    60 in.
    $
    12
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F72T12/CW 15PK
    88111968
    55
    12000
    4500/4140
    4100
    13743
    72 in.
    $
    10
    .47
    /
    EA
    88111968
    Wattage
    55
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    4500/4140
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    13743
    Length
    72 in.
    $
    10
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F24T12/CW
    88111707
    20
    7500
    1050/900
    4100
    10691
    24 in.
    $
    14
    .90
    /
    EA
    88111707
    Wattage
    20
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    1050/900
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10691
    Length
    24 in.
    $
    14
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F72T12/SP35 15PK
    88111981
    55
    12000
    4700/4420
    3500
    15286
    72 in.
    $
    34
    .31
    /
    EA
    88111981
    Wattage
    55
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    4700/4420
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    15286
    Length
    72 in.
    $
    34
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F36T12/CW
    88111763
    30
    7500
    2000/1800
    4100
    10709
    36 in.
    $
    12
    .58
    /
    EA
    88111763
    Wattage
    30
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    2000/1800
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10709
    Length
    36 in.
    $
    12
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F48T12/SP35
    88111913
    40
    9000
    3000/2820
    3500
    15262
    48 in.
    $
    29
    .75
    /
    EA
    88111913
    Wattage
    40
    Rated Life (Hour)
    9000
    Initial/Mean Lumens
    3000/2820
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    15262
    Length
    48 in.
    $
    29
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111895 SKU, 88111895 ANALYTICS...
    Initial/Mean Lumens
    2875/2650
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10748
    Length
    48 in.
    Price
    $
    10
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111879 SKU, 88111879 ANALYTICS...
    Initial/Mean Lumens
    2400/2210
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10735
    Length
    42 in.
    Price
    $
    9
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145751 SKU, 93145751 ANALYTICS...
    Initial/Mean Lumens
    3850/3540
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    23082
    Length
    64 in.
    Price
    $
    13
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145757 SKU, 93145757 ANALYTICS...
    Initial/Mean Lumens
    3600/3310
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    23073
    Length
    60 in.
    Price
    $
    12
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111968 SKU, 88111968 ANALYTICS...
    Initial/Mean Lumens
    4500/4140
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    13743
    Length
    72 in.
    Price
    $
    10
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111707 SKU, 88111707 ANALYTICS...
    Initial/Mean Lumens
    1050/900
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10691
    Length
    24 in.
    Price
    $
    14
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111981 SKU, 88111981 ANALYTICS...
    Initial/Mean Lumens
    4700/4420
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    15286
    Length
    72 in.
    Price
    $
    34
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111763 SKU, 88111763 ANALYTICS...
    Initial/Mean Lumens
    2000/1800
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10709
    Length
    36 in.
    Price
    $
    12
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111913 SKU, 88111913 ANALYTICS...
    Initial/Mean Lumens
    3000/2820
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    15262
    Length
    48 in.
    Price
    $
    29
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available