GE Lighting F96T12C50HO 15PK T12 HO Chroma 50 | Graybar Store
GE Lighting - T12 HO Chroma 50 - F96T12C50HO 15PK
+ / - Hover over image to Zoom
Other Views

    T12 HO Chroma 50

    Manufacturer: GE Lighting
    Manufacturer #: F96T12C50HO 15PK
    SKU: 88112020
    $14.36
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:110
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:13707
    Initial/Mean Lumens:6750/5670
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12C50HO 15PK
    • Alternate Manufacturer Part No. 13707
    • Base Type R17d
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 6750/5670
    Product Overview:
    High output 110W T12 fluorescent lamp with R17d base, color temperature 5000K, 12000 rated life hours, initial/mean lumens 6750/5670 for high color rendering.
    • CRI 90
    • High Color Rendering
    • Chroma 50