GE Lighting T12 High Output Fluorescent Lamps | Graybar Store
GE Lighting - T12 High Output Fluorescent Lamps
+ / - Hover over image to Zoom
Other Views

    T12 High Output Fluorescent Lamps

    Manufacturer: GE Lighting
         

    T12 fluorescent lamp with recessed double contact(R17d) base.

    • Manufacturer GE Lighting
    • Base Type R17d
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    Price
    F24T12/CW/HO
    88111708
    9000
    35
    4100
    10261
    1620/1345
    24 in.
    $
    14
    .14
    /
    EA
    88111708
    Rated Life (Hour)
    9000
    Wattage
    35
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10261
    Initial/Mean Lumens
    1620/1345
    Length
    24 in.
    $
    14
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18T12/CW/HO
    88111673
    9000
    30
    4100
    10204
    1000/750
    18 in.
    $
    14
    .14
    /
    EA
    88111673
    Rated Life (Hour)
    9000
    Wattage
    30
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10204
    Initial/Mean Lumens
    1000/750
    Length
    18 in.
    $
    14
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F72T12SP35HO15PK
    88111982
    12000
    85
    3500
    15347
    6650/5990
    72 in.
    $
    22
    .55
    /
    EA
    88111982
    Rated Life (Hour)
    12000
    Wattage
    85
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    15347
    Initial/Mean Lumens
    6650/5990
    Length
    72 in.
    $
    22
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F72T12D/HO 15PK
    88111974
    12000
    85
    6500
    13699
    5350/4650
    72 in.
    $
    13
    .61
    /
    EA
    88111974
    Rated Life (Hour)
    12000
    Wattage
    85
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    13699
    Initial/Mean Lumens
    5350/4650
    Length
    72 in.
    $
    13
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F24T12/D/HO
    88111709
    9000
    35
    6500
    10275
    1400/1160
    24 in.
    $
    17
    .09
    /
    EA
    88111709
    Rated Life (Hour)
    9000
    Wattage
    35
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    10275
    Initial/Mean Lumens
    1400/1160
    Length
    24 in.
    $
    17
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111708 SKU, 88111708 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10261
    Initial/Mean Lumens
    1620/1345
    Length
    24 in.
    Price
    $
    14
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111673 SKU, 88111673 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10204
    Initial/Mean Lumens
    1000/750
    Length
    18 in.
    Price
    $
    14
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111982 SKU, 88111982 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    15347
    Initial/Mean Lumens
    6650/5990
    Length
    72 in.
    Price
    $
    22
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111974 SKU, 88111974 ANALYTICS...
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    13699
    Initial/Mean Lumens
    5350/4650
    Length
    72 in.
    Price
    $
    13
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111709 SKU, 88111709 ANALYTICS...
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    10275
    Initial/Mean Lumens
    1400/1160
    Length
    24 in.
    Price
    $
    17
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available