GE Lighting F96T12/D/HO/CVG T12 HIGH OUTPUT DAYLIGHT W/COVERGUARD | Graybar Store
GE Lighting - T12 HIGH OUTPUT DAYLIGHT W/COVERGUARD - F96T12/D/HO/CVG
+ / - Hover over image to Zoom
Other Views

    T12 HIGH OUTPUT DAYLIGHT W/COVERGUARD

    Manufacturer: GE Lighting
    Manufacturer #: F96T12/D/HO/CVG
    SKU: 25075576
    $48.51
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:110
    Color Temperature (Kelvin):6500
    Initial/Mean Lumens:7370/6410
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12/D/HO/CVG
    • Base Type R17D
    • Brand covRguard
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 7370/6410
    • Rated Life (Hour) 12000
    • Wattage 110
    Product Overview:
    GE Cool White covRguard® T12, shatter-resistant 110W lamp with 6500K color temperature and 12000 rated life hours.