GE Lighting T12 High Output, 8 FT. | Graybar Store
GE Lighting - T12 High Output, 8 FT.
+ / - Hover over image to Zoom
Other Views

    T12 High Output, 8 FT.

    Manufacturer: GE Lighting
         

    T12 high output fluorescent lamp has a recessed double contact base for cold temperature use.

    • Manufacturer GE Lighting
    • Base Type R17d
    • Length (Inch) 96
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F96T12C50HO 15PK
    88112020
    12000
    110
    5000
    13707
    6750/5670
    $
    14
    .36
    /
    EA
    88112020
    Rated Life (Hour)
    12000
    Wattage
    110
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    13707
    Initial/Mean Lumens
    6750/5670
    $
    14
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T12/DX/HO
    97119847
    12000
    110
    6500
    14653
    6100/5185
    $
    13
    .14
    /
    EA
    97119847
    Rated Life (Hour)
    12000
    Wattage
    110
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    14653
    Initial/Mean Lumens
    6100/5185
    $
    13
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112020 SKU, 88112020 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    13707
    Initial/Mean Lumens
    6750/5670
    Price
    $
    14
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97119847 SKU, 97119847 ANALYTICS...
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    14653
    Initial/Mean Lumens
    6100/5185
    Price
    $
    13
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available