GE Lighting F72T12CW/VHO/CT T12 Cold Temperature VHO, 110W | Graybar Store
GE Lighting - T12 Cold Temperature VHO, 110W - F72T12CW/VHO/CT
+ / - Hover over image to Zoom
Other Views

    T12 Cold Temperature VHO, 110W

    Manufacturer: GE Lighting
    Manufacturer #: F72T12CW/VHO/CT
    SKU: 22066536
    $52.33
    Checking Pricing
         
    Rated Life (Hour):10000
    Wattage:110
    Color Temperature (Kelvin):4100
    Initial Lumens:6790
    Alternate Manufacturer Part No.:46195
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12CW/VHO/CT
    • Alternate Manufacturer Part No. 46195
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 6790
    • Length 72 in.
    • Rated Life (Hour) 10000
    • Wattage 110
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE T12 cold temperature VHO 100W with 4100K color temperature and 10000 rated life hours.