GE Lighting T12 Cold Temperature VHO | Graybar Store
GE Lighting - T12 Cold Temperature VHO
+ / - Hover over image to Zoom
Other Views

    T12 Cold Temperature VHO

    Manufacturer: GE Lighting
         

    T12 very high output fluorescent lamp has a recessed double contact base for cold temperature use.

    • Manufacturer GE Lighting
    • Base Type R17d
    • Bulb Shape T12
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial Lumens
    Alternate Manufacturer Part No.
    Length
    Price
    F96T12/CW/1500/0
    88112024
    10000
    220
    4100
    14400
    13788
    96 in.
    $
    40
    .24
    /
    EA
    88112024
    Rated Life (Hour)
    10000
    Wattage
    220
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    14400
    Alternate Manufacturer Part No.
    13788
    Length
    96 in.
    $
    40
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F72T12CW/VHO/CT
    22066536
    10000
    110
    4100
    6790
    46195
    72 in.
    $
    52
    .33
    /
    EA
    22066536
    Rated Life (Hour)
    10000
    Wattage
    110
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    6790
    Alternate Manufacturer Part No.
    46195
    Length
    72 in.
    $
    52
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112024 SKU, 88112024 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    14400
    Alternate Manufacturer Part No.
    13788
    Length
    96 in.
    Price
    $
    40
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066536 SKU, 22066536 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    6790
    Alternate Manufacturer Part No.
    46195
    Length
    72 in.
    Price
    $
    52
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available