GE Lighting F96T12/CW/HO/CT T12 Cold Temperature HO | Graybar Store
GE Lighting - T12 Cold Temperature HO - F96T12/CW/HO/CT
+ / - Hover over image to Zoom
Other Views

    T12 Cold Temperature HO

    Manufacturer: GE Lighting
    Manufacturer #: F96T12/CW/HO/CT
    SKU: 94025375
    $9.32
    Checking Pricing
         
    Wattage:110
    Rated Life (Hour):12000
    Initial/Mean Lumens:8900/7740
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12/CW/HO/CT
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 8900/7740
    Product Overview:
    T12 110W linear fluorescent lamp with R17d base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 8900/7740 for cold temperature applications.
    • CRI 60
    • Alternate Part Number: 11918