GE Lighting F40PL/AQ/ECO T12 Aquarium Lamp, 48 in. | Graybar Store
GE Lighting - T12 Aquarium Lamp, 48 in. - F40PL/AQ/ECO
+ / - Hover over image to Zoom
Other Views

    T12 Aquarium Lamp, 48 in.

    Manufacturer: GE Lighting
    Manufacturer #: F40PL/AQ/ECO
    SKU: 88111815
    $10.46
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:40
    Color Temperature (Kelvin):3100
    Initial Lumens:1900
    Alternate Manufacturer Part No.:49893
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40PL/AQ/ECO
    • Alternate Manufacturer Part No. 49893
    • Base Type G13
    • Color Temperature (Kelvin) 3100
    • Initial Lumens 1900
    • Rated Life (Hour) 20000
    • Wattage 40
    Product Overview:
    GE plant and aquarium 40 watt T12 1-pack.