GE Lighting T12 Appliance | Graybar Store
GE Lighting - T12 Appliance
+ / - Hover over image to Zoom
Other Views

    T12 Appliance

    Manufacturer: GE Lighting
         

    T12 Fluorescent applicance lamp has a medium bi-pin base for garage and basement use.

    • Manufacturer GE Lighting
    • Base Type G13
    Select Filter Options Below ( 1 items found )
    Rated Life (Hour):7500
    Wattage:25
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:38201
    Initial/Mean Lumens:1860/1675
    Length:33 in.
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    Price
    F25T12/CW/33 6PK
    88111716
    7500
    25
    4100
    38201
    1860/1675
    33 in.
    $
    11
    .69
    /
    EA
    88111716
    Rated Life (Hour)
    7500
    Wattage
    25
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    38201
    Initial/Mean Lumens
    1860/1675
    Length
    33 in.
    $
    11
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111716 SKU, 88111716 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    38201
    Initial/Mean Lumens
    1860/1675
    Length
    33 in.
    Price
    $
    11
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available