GE Lighting F96T12HL41/HO/WM T12 95W 8 ft HO Watt-Miser® | Graybar Store
GE Lighting - T12 95W 8 ft HO Watt-Miser® - F96T12HL41/HO/WM
+ / - Hover over image to Zoom
Other Views

    T12 95W 8 ft HO Watt-Miser®

    Manufacturer: GE Lighting
    Manufacturer #: F96T12HL41/HO/WM
    SKU: 25438093
    $40.18
    Checking Pricing
         
    Wattage:95
    Rated Life (Hour):12000
    Initial/Mean Lumens:8850/7920
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12HL41/HO/WM
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    High output Watt-Miser® 95W T12 linear fluorescent lamp with R17d base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 8850/7920 for energy savings use.
    • CRI 77
    • High Color Rendering
    • Energy Savings
    • Reduced Wattage
    • Alternate Part Number: 66862