GE Lighting F96T12/CW/C/WM T12 60W 8 ft Instant Start Watt-Miser® XL Extra Life | Graybar Store
GE Lighting - T12 60W 8 ft Instant Start Watt-Miser® XL Extra Life - F96T12/CW/C/WM
+ / - Hover over image to Zoom
Other Views

    T12 60W 8 ft Instant Start Watt-Miser® XL Extra Life

    Manufacturer: GE Lighting
    Manufacturer #: F96T12/CW/C/WM
    SKU: 25446831
    $6.88
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):12000
    Initial/Mean Lumens:3600/2900
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12/CW/C/WM
    • Base Type FA8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 3600/2900
    Product Overview:
    Instant start Watt-Miser® XL extra life 60W T12 linear fluorescent lamp with Fa8 base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 3600/2900 for energy savings use.
    • CRI 90
    • Alternate Part Number: 68052