GE Lighting T12 60W 8 ft Instant Start Watt-Miser® XL Extra Life | Graybar Store
GE Lighting - T12 60W 8 ft Instant Start Watt-Miser® XL Extra Life
+ / - Hover over image to Zoom
Other Views

    T12 60W 8 ft Instant Start Watt-Miser® XL Extra Life

    Manufacturer: GE Lighting
         

    T12 instant start Watt-Miser® XL Extra-life energy savings fluorescent lamp with single pin base.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type FA8
    • Bulb Shape T12
    • Length (Inch) 96
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    F96T12XL/HL41/WM
    25438089
    60
    12000
    5900/5480
    4100
    $
    31
    .80
    /
    EA
    25438089
    Wattage
    60
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    5900/5480
    Color Temperature (Kelvin)
    4100
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    31
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T12/CW/C/WM
    25446831
    60
    12000
    3600/2900
    4100
    $
    6
    .88
    /
    EA
    25446831
    Wattage
    60
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    3600/2900
    Color Temperature (Kelvin)
    4100
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    6
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T12XL/HL65/WM
    25438090
    60 W
    12000
    5290 Lumens
    6500
    White
    5700 Lumens
    66860
    $
    31
    .80
    /
    EA
    25438090
    Wattage
    60 W
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    5290 Lumens
    Color Temperature (Kelvin)
    6500
    Color
    White
    Initial Lumens
    5700 Lumens
    Alternate Manufacturer Part No.
    66860
    $
    31
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T12XL/HL35/WM
    25438088
    60 W
    12000
    5480 Lumens
    3500
    White
    5900 Lumens
    66857
    $
    31
    .80
    /
    EA
    25438088
    Wattage
    60 W
    Rated Life (Hour)
    12000
    Initial/Mean Lumens
    5480 Lumens
    Color Temperature (Kelvin)
    3500
    Color
    White
    Initial Lumens
    5900 Lumens
    Alternate Manufacturer Part No.
    66857
    $
    31
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438089 SKU, 25438089 ANALYTICS...
    Initial/Mean Lumens
    5900/5480
    Color Temperature (Kelvin)
    4100
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    31
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25446831 SKU, 25446831 ANALYTICS...
    Initial/Mean Lumens
    3600/2900
    Color Temperature (Kelvin)
    4100
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    6
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438090 SKU, 25438090 ANALYTICS...
    Initial/Mean Lumens
    5290 Lumens
    Color Temperature (Kelvin)
    6500
    Color
    White
    Initial Lumens
    5700 Lumens
    Alternate Manufacturer Part No.
    66860
    Price
    $
    31
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438088 SKU, 25438088 ANALYTICS...
    Initial/Mean Lumens
    5480 Lumens
    Color Temperature (Kelvin)
    3500
    Color
    White
    Initial Lumens
    5900 Lumens
    Alternate Manufacturer Part No.
    66857
    Price
    $
    31
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available