GE Lighting F48T12/CW/HO Fluorescent Lamp, T12, R17d Base, 60W, 4100K, 12000 Rated Life Hrs. | Graybar Store
GE Lighting - Fluorescent Lamp, T12, R17d Base, 60W, 4100K, 12000 Rated Life Hrs. - F48T12/CW/HO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, R17d Base, 60W, 4100K, 12000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/CW/HO
    SKU: 88111899
    $10.41
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):12000
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:3825/3320
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/CW/HO
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 3825/3320
    Product Overview:
    High output 60W T12 rapid start linear fluorescent lamp with R17d base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 3825/3320 for full wattage lighting applications.
    • CRI 60
    • Alternate Part Number: 10773