GE Lighting Fluorescent Lamp, T12, R17d Base, 60W | Graybar Store
GE Lighting - Fluorescent Lamp, T12, R17d Base, 60W
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, R17d Base, 60W

    Manufacturer: GE Lighting
         

    T12 high output rapid start 4 ft. fluorescent lamp with recessed double contact base for general purpose use.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type R17d
    • Bulb Shape T12
    • Length (Inch) 48
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Color Temperature (Kelvin)
    Initial/Mean Lumens
    Price
    F48T12/CW/HO
    88111899
    60
    12000
    4100
    3825/3320
    $
    10
    .41
    /
    EA
    88111899
    Wattage
    60
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    3825/3320
    $
    10
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F48T12/SP35/HO
    88111914
    60
    12000
    3500
    4250/3830
    $
    24
    .88
    /
    EA
    88111914
    Wattage
    60
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3500
    Initial/Mean Lumens
    4250/3830
    $
    24
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F48T12/D/HO
    88111904
    60
    12000
    6500
    3400/2960
    $
    16
    .48
    /
    EA
    88111904
    Wattage
    60
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    6500
    Initial/Mean Lumens
    3400/2960
    $
    16
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111899 SKU, 88111899 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    3825/3320
    Price
    $
    10
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111914 SKU, 88111914 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Initial/Mean Lumens
    4250/3830
    Price
    $
    24
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111904 SKU, 88111904 ANALYTICS...
    Color Temperature (Kelvin)
    6500
    Initial/Mean Lumens
    3400/2960
    Price
    $
    16
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available