GE Lighting T12 42 in. 55W Rapid Start HO | Graybar Store
GE Lighting - T12 42 in. 55W Rapid Start HO
+ / - Hover over image to Zoom
Other Views

    T12 42 in. 55W Rapid Start HO

    Manufacturer: GE Lighting
         

    T12 high output rapid start 42 in. fluorescent lamp with recessed double contact base for general purpose use.

    • Manufacturer GE Lighting
    • Base Type R17d
    • Length (Inch) 42
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F42T12/CW/HO
    88111880
    9000
    55
    4100
    10559
    3200/2790
    $
    14
    .55
    /
    EA
    88111880
    Rated Life (Hour)
    9000
    Wattage
    55
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10559
    Initial/Mean Lumens
    3200/2790
    $
    14
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F42T12/D/HO
    88111881
    9000
    55
    6500
    10560
    2900/2520
    $
    13
    .71
    /
    EA
    88111881
    Rated Life (Hour)
    9000
    Wattage
    55
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    10560
    Initial/Mean Lumens
    2900/2520
    $
    13
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111880 SKU, 88111880 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10559
    Initial/Mean Lumens
    3200/2790
    Price
    $
    14
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111881 SKU, 88111881 ANALYTICS...
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    10560
    Initial/Mean Lumens
    2900/2520
    Price
    $
    13
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available