GE Lighting T12 40W Ecolux® TCLP Compliant | Graybar Store
GE Lighting - T12 40W Ecolux® TCLP Compliant
+ / - Hover over image to Zoom
Other Views

    T12 40W Ecolux® TCLP Compliant

    Manufacturer: GE Lighting
         

    T12 Ecolux® TCLP compliant fluorescent lamp with medium bi-pin base for general purpose use.

    • Manufacturer GE Lighting
    • Base Type G13
    • Length (Inch) 48
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F40C75 30PK
    88111771
    20000
    40
    7500
    13795
    1950/1680
    $
    8
    .00
    /
    EA
    88111771
    Rated Life (Hour)
    20000
    Wattage
    40
    Color Temperature (Kelvin)
    7500
    Alternate Manufacturer Part No.
    13795
    Initial/Mean Lumens
    1950/1680
    $
    8
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F40C50/ECO
    25040205
    20000
    40
    5000
    80096
    2250/1870
    $
    7
    .68
    /
    EA
    25040205
    Rated Life (Hour)
    20000
    Wattage
    40
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    80096
    Initial/Mean Lumens
    2250/1870
    $
    7
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F40DX/ECO
    25040163
    20000
    40
    6500
    80097
    2050/1740
    $
    5
    .38
    /
    EA
    25040163
    Rated Life (Hour)
    20000
    Wattage
    40
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    80097
    Initial/Mean Lumens
    2050/1740
    $
    5
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111771 SKU, 88111771 ANALYTICS...
    Color Temperature (Kelvin)
    7500
    Alternate Manufacturer Part No.
    13795
    Initial/Mean Lumens
    1950/1680
    Price
    $
    8
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25040205 SKU, 25040205 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    80096
    Initial/Mean Lumens
    2250/1870
    Price
    $
    7
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25040163 SKU, 25040163 ANALYTICS...
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    80097
    Initial/Mean Lumens
    2050/1740
    Price
    $
    5
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available