GE Lighting F35/CX41/U6/WM T12 35W 6 Inch Spacing Watt-Miser® | Graybar Store
GE Lighting - T12 35W 6 Inch Spacing Watt-Miser® - F35/CX41/U6/WM
+ / - Hover over image to Zoom
Other Views

    T12 35W 6 Inch Spacing Watt-Miser®

    Manufacturer: GE Lighting
    Manufacturer #: F35/CX41/U6/WM
    SKU: 25438087
    $14.26
    Checking Pricing
         
    Wattage:35
    Rated Life (Hour):14000
    Initial/Mean Lumens:2300/2185
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F35/CX41/U6/WM
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2300/2185
    Product Overview:
    Watt-Miser® 35W T12 U-Shape linear fluorescent lamp qith 6 in. spacing and G13 base, color temperature 4100K, 14000 rated life hours, initial/mean lumens 2300/2185 for energy savings use.
    • CRI 87
    • High Color Rendering
    • Energy Savings
    • Reduced Wattage/li>
    • Minimum starting temperature: 59°F
    • Alternate Part Number: 66855