GE Lighting T12 35W 6 Inch Spacing Watt-Miser® | Graybar Store
GE Lighting - T12 35W 6 Inch Spacing Watt-Miser®
+ / - Hover over image to Zoom
Other Views

    T12 35W 6 Inch Spacing Watt-Miser®

    Manufacturer: GE Lighting
         

    T12 Mod-U-Line® Watt-Miser® fluorescent lamp with medium bi-pin base and 6-inch spacing.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T12
    • Length (Inch) 23
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Price
    F35/CX41/U6/WM
    25438087
    35
    14000
    2300/2185
    4100
    $
    14
    .26
    /
    EA
    25438087
    Wattage
    35
    Rated Life (Hour)
    14000
    Initial/Mean Lumens
    2300/2185
    Color Temperature (Kelvin)
    4100
    $
    14
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F35/CW/C/U6/WM
    25446833
    35
    14000
    1650/1400
    4100
    $
    12
    .29
    /
    EA
    25446833
    Wattage
    35
    Rated Life (Hour)
    14000
    Initial/Mean Lumens
    1650/1400
    Color Temperature (Kelvin)
    4100
    $
    12
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438087 SKU, 25438087 ANALYTICS...
    Initial/Mean Lumens
    2300/2185
    Color Temperature (Kelvin)
    4100
    Price
    $
    14
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25446833 SKU, 25446833 ANALYTICS...
    Initial/Mean Lumens
    1650/1400
    Color Temperature (Kelvin)
    4100
    Price
    $
    12
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available