GE Lighting T12 35W 3-5/8 Inch Spacing Watt-Miser® | Graybar Store
GE Lighting - T12 35W 3-5/8 Inch Spacing Watt-Miser®
+ / - Hover over image to Zoom
Other Views

    T12 35W 3-5/8 Inch Spacing Watt-Miser®

    Manufacturer: GE Lighting
         

    T12 Mod-U-Line® Watt-Miser® fluorescent lamp with medium bi-pin base and 3-5/8-inch spacing.

    • Manufacturer GE Lighting
    • Base Type G13
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F35/CX41/U3/WM
    25438086
    14000
    35
    4100
    66854
    2300/2185
    $
    23
    .91
    /
    EA
    25438086
    Rated Life (Hour)
    14000
    Wattage
    35
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    66854
    Initial/Mean Lumens
    2300/2185
    $
    23
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F35/CW/C/U3/WM
    25446832
    14000
    35
    4100
    68050
    1650/1400
    $
    19
    .64
    /
    EA
    25446832
    Rated Life (Hour)
    14000
    Wattage
    35
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    68050
    Initial/Mean Lumens
    1650/1400
    $
    19
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438086 SKU, 25438086 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    66854
    Initial/Mean Lumens
    2300/2185
    Price
    $
    23
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25446832 SKU, 25446832 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    68050
    Initial/Mean Lumens
    1650/1400
    Price
    $
    19
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available