GE Lighting F34/CW/C/WM/ECO Watt-Miser® Ecolux® Fluorescent Lamp, T12, RG13 Base, 34W, 4100K, 15000 Rated Life Hrs. | Graybar Store
GE Lighting - Watt-Miser® Ecolux® Fluorescent Lamp, T12, RG13 Base, 34W, 4100K, 15000 Rated Life Hrs. - F34/CW/C/WM/ECO
+ / - Hover over image to Zoom
Other Views

    Watt-Miser® Ecolux® Fluorescent Lamp, T12, RG13 Base, 34W, 4100K, 15000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F34/CW/C/WM/ECO
    SKU: 25442493
    $101.10
    Checking Pricing
         
    Wattage:34
    Rated Life (Hour):15000
    Initial/Mean Lumens:1800/1500
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F34/CW/C/WM/ECO
    • Base Type RG13
    • Brand Watt-Miser Ecolux
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1800/1500
    Product Overview:
    Linear fluorescent 34W T12 lamp with G13 base, color temperature 4100K, 15000 rated life hours, initial/mean lumens 1800/1500 for energy savings use.
    • CRI 87
    • High Color Rendering
    • Energy Savings
    • Reduced Wattage
    • Alternate Part Number: 66649