GE Lighting F34/CX41/WM/ECO T12 34W Watt-Miser® Ecolux® Rapid Start | Graybar Store
GE Lighting - T12 34W Watt-Miser® Ecolux® Rapid Start - F34/CX41/WM/ECO
+ / - Hover over image to Zoom
Other Views

    T12 34W Watt-Miser® Ecolux® Rapid Start

    Manufacturer: GE Lighting
    Manufacturer #: F34/CX41/WM/ECO
    SKU: 25438080
    $124.50
    Checking Pricing
         
    Wattage:34
    Rated Life (Hour):20000
    Initial/Mean Lumens:2500/2200
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F34/CX41/WM/ECO
    • Base Type RG13
    • Brand Watt-Miser Ecolux
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2500/2200
    Product Overview:
    Linear fluorescent 34W T12 lamp with G13 base, color temperature 4100K, 20000 rated life hours, initial/mean lumens 2500/2200 for energy savings use.
    • CRI 87
    • High Color Rendering
    • Energy Savings
    • Reduced Wattage
    • Alternate Part Number: 66474