GE Lighting Watt-Miser® Ecolux® Fluorescent Lamp, T12, RG13 Base, 34W | Graybar Store
GE Lighting - Watt-Miser® Ecolux® Fluorescent Lamp, T12, RG13 Base, 34W
+ / - Hover over image to Zoom
Other Views

    Watt-Miser® Ecolux® Fluorescent Lamp, T12, RG13 Base, 34W

    Manufacturer: GE Lighting
         

    T12 Watt-Miser® Ecolux® rapid start fluorescent lamp with medium bi-pin base and TCLP compliant used for energy savings.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type RG13
    • Brand Watt-Miser Ecolux
    • Bulb Shape T12
    • Length (Inch) 48
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Price
    F34/CX41/WM/ECO
    25438080
    34
    20000
    2500/2200
    4100
    $
    124
    .50
    30 Ea
    /
    Package
    25438080
    Wattage
    34
    Rated Life (Hour)
    20000
    Initial/Mean Lumens
    2500/2200
    Color Temperature (Kelvin)
    4100
    $
    124
    .50
    30 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F34/CW/C/WM/ECO
    25442493
    34
    15000
    1800/1500
    4100
    $
    101
    .10
    30 Ea
    /
    Package
    25442493
    Wattage
    34
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    1800/1500
    Color Temperature (Kelvin)
    4100
    $
    101
    .10
    30 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438080 SKU, 25438080 ANALYTICS...
    Initial/Mean Lumens
    2500/2200
    Color Temperature (Kelvin)
    4100
    Price
    $
    124
    .50
    30 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442493 SKU, 25442493 ANALYTICS...
    Initial/Mean Lumens
    1800/1500
    Color Temperature (Kelvin)
    4100
    Price
    $
    101
    .10
    30 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available