GE Lighting F30T12/CW/RS/ECO T12 30W 3 ft Rapid Start Ecolux® | Graybar Store
GE Lighting - T12 30W 3 ft Rapid Start Ecolux® - F30T12/CW/RS/ECO
+ / - Hover over image to Zoom
Other Views

    T12 30W 3 ft Rapid Start Ecolux®

    Manufacturer: GE Lighting
    Manufacturer #: F30T12/CW/RS/ECO
    SKU: 25040228
    $5.79
    Checking Pricing
         
    Wattage:30
    Rated Life (Hour):18000
    Initial/Mean Lumens:2200/1910
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T12/CW/RS/ECO
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2200/1910
    Product Overview:
    Cool white Ecolux® rapid start 30W T12 linear fluorescent lamp with G13 base, color temperature 4100K, 18000 rated life hours, initial/mean lumens 2200/1910 for full wattage applications.
    • CRI 60
    • Minimum starting temperature: 50°F
    • Alternate Part Number: 80084