GE Lighting F36T12/CW/HO T12 3 ft 45W Rapid Start HO | Graybar Store
GE Lighting - T12 3 ft 45W Rapid Start HO - F36T12/CW/HO
+ / - Hover over image to Zoom
Other Views

    T12 3 ft 45W Rapid Start HO

    Manufacturer: GE Lighting
    Manufacturer #: F36T12/CW/HO
    SKU: 88111764
    $11.81
    Checking Pricing
         
    Wattage:45
    Rated Life (Hour):9000
    Initial/Mean Lumens:2800/2440
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F36T12/CW/HO
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2800/2440
    Product Overview:
    High output 45W T12 rapid start linear fluorescent lamp with R17d base, color temperature 4100K, 9000 rated life hours, initial/mean lumens 2800/2440 for full wattage lighting applications.
    • CRI 60
    • Minimum starting temperature: -20°F
    • Alternate Part Number: 10374